Buy more than* S$200* and get FREE SHIPPING

  • Air Duster with Regulator

Air Duster with Regulator TD-70-R

Item.#
08378167
Mfr.#
TD-70-R
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 1766
Nozzle Mounting Part
G1/8
Fluid
Compressed air
Maximum Working Pressure (MPa)
1.0
Weight (g)
239
Overall Length (mm)
110
Accessories
Plug coupler
2014 TRUSCO Published Page
2-1608
Nozzle Diameter (phi mm)
2.0
Nozzle Length (mm)
24
Operating Temperature Range (deg C)
-5 Over 50 degC
Finishing Material
Aluminum, brass, nickel-plated
TRUSCO Part Number
276-0321