Buy more than* S$200* and get FREE SHIPPING

  • Air Duster, Trigger Type

Air Duster, Trigger Type TD-80

5.00 (1)
Item.#
08378176
Mfr.#
TD-80
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Mounting Part
G1/8
Nozzle Length (mm)
24
Weight (g)
220
TRUSCO Part Number
276-0231
Description
Since the plug is attached to the intake air of the body, can be installed in one-touch.
Nozzle Diameter (phi mm)
2
Maximum Working Pressure
1
Finishing Material
Aluminum, brass, nickel-plated (O-ring) NBR
Application
Blowing off of chips etc generated during machining
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning machine parts and cleaning the body
5
From Japan
On 2015-05-02 09:59:30
Momentum is better than expected and a nice scream.
This review is about item#08378176.