Buy more than* S$200* and get FREE SHIPPING

  • Air Duster, Trigger Type

Air Duster, Trigger Type TD-80-1

5.00 (1)
Item.#
08378185
Mfr.#
TD-80-1
Package Qty.
1PC
Ship pack of
1
28.00 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
276-0240
Nozzle Mounting Part
G1/8
Nozzle Length (mm)
100
Weight (g)
226
Application
Blowing off of chips etc generated during machining
2014 TRUSCO Published Page
2-1608
Nozzle Diameter (phi mm)
2.0
Maximum Working Pressure
1.0
Finishing Material
Aluminum, brass, nickel-plated (O-ring) NBR
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of cleaning and body, such as machine parts
5
From Japan
On 2015-05-02 09:59:30
Momentum than expected is well happy scream.
This review is about item#08378176.