Buy more than* S$200* and get FREE SHIPPING

  • Air duster lever type/hanging type/plug type

Air duster lever type/hanging type/plug type TD-80-2W

Item.#
08378194
Mfr.#
TD-80-2W
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1608
Air Connnection
G1/4
Nozzle Length (mm)
24
Weight (g)
234
TRUSCO Part Number
276-0274
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
2.0
Maximum Working Pressure
1.0
Finishing Material
Aluminum, brass, nickel-plated (O-ring) NBR
Application
General dust work