Buy more than* S$200* and get FREE SHIPPING

  • Air Duster

Air Duster TD-80-3

4.50 (4)
Item.#
08378203
Mfr.#
TD-80-3
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1608
Finishing Material
Aluminum, brass, nickel-plated (O-ring) NBR
Nozzle Diameter (phi mm)
2.0
Maximum Working Pressure
1.0
Application
Blowing off of chips etc generated during machining
Nozzle Mounting Part
G1/8
TRUSCO Part Number
276-0258
Nozzle Length (mm)
300
Weight (g)
247
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Motorcycle body maintenance
5
From Japan
On 2017-06-14 18:58:52
Finishing of details is also good and the strength of the nozzle is also available and it becomes the fighting power.
This review is about item#8378185.
For cleaning of precision parts
4
From Japan
On 2016-05-09 09:49:25
Because the nozzle is long, it reaches directly until it is put on it, so it is easy to use and blows dust cleanly.
This review is about item#08378203.
Machining work in progress
5
From Japan
On 2015-09-18 09:01:49
feel well
This review is about item#08378185.
Cleaning a riding lawn mower
4
From Japan
On 2015-09-07 23:02:52
It's lighter and easier to use than I thought. I thought that it was good even a little longer type.
This review is about item#08378185.