Buy more than* S$200* and get FREE SHIPPING

  • Spring Urethane Coil Hose with Air Gun Set

Spring Urethane Coil Hose with Air Gun Set TD-75SC-10S

Item.#
08378246
Mfr.#
TD-75SC-10S
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1631
TRUSCO Part Number
231-4631
Nozzle Mounting Part
Thread G1 / 8
Operating temperature Limits
-40 to +80deg C
Minimum Radius Curvature
23mm
Maximum Using Dimension (m)
8
Working Pressure (MPa)
0.7(20deg C)
Weight (g)
890