Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spring Urethane Coil Hose with Air Gun Set

Spring Urethane Coil Hose with Air Gun Set TD-75SC-3S

Item.#
08378255
Mfr.#
TD-75SC-3S
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1631
Maximum Using Dimension (m)
2
Working Pressure (MPa)
0.7(20deg C)
Weight (g)
480
Minimum Radius Curvature
23mm
Nozzle Mounting Part
Thread G1 / 8
Operating temperature Limits
-40 to +80deg C
TRUSCO Part Number
231-4606