Buy more than* S$200* and get FREE SHIPPING

  • Spring Urethane Coil Hose with Air Gun Set

Spring Urethane Coil Hose with Air Gun Set TD-75SC-5S

Item.#
08378264
Mfr.#
TD-75SC-5S
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1631
Resin Dimension (mm)
5 and outer diameter inner diameter 8
Nozzle Mounting Part
Screw diameter G1 / 8
Operating temperature Limits
-40 - +80 deg C
TRUSCO Part Number
231-4614
Minimum Radius Curvature
23mm
Maximum Using Dimension (m)
4
Working Pressure (MPa)
0.7 (20 deg C)
Weight (g)
600