Buy more than* S$200* and get FREE SHIPPING

  • Spring Urethane Coil Hose

Spring Urethane Coil Hose SC-3S

Item.#
08378291
Mfr.#
SC-3S
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Radius Curvature
23mm
Maximum Using Dimension (m)
2
Operating temperature Limits
-40 - +80 deg C
TRUSCO Part Number
231-4649
Resin Dimension (mm)
5 and outer diameter inner diameter 8
Working Pressure (MPa)
0.7 (20 deg C)
Weight (g)
280