Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Duster Gun Standard Nozzle

Air Duster Gun Standard Nozzle TD-18-2N

4.00 (2)
Item.#
08378316
Mfr.#
TD-18-2N
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Connector Diameter
G1/8
Nozzle Length (mm)
200
TRUSCO Part Number
282-5309
Nozzle Diameter (phi mm)
2
Finishing Material
Brass / chrome plated
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For air blowing
3
From Japan
On 2018-02-05 08:19:30
It is used by air blow of cutting waste. Purchase as spare as it often breaks
This review is about item#08378325.
maintenance
5
From Japan
On 2017-08-17 10:23:39
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#8378316.