Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Air Duster Gun Standard Nozzle

Air Duster Gun Standard Nozzle TD-18-3N

4.00 (2)
Item.#
08378343
Mfr.#
TD-18-3N
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Connector Diameter
G1/8
Nozzle Diameter (phi mm)
2
Finishing Material
Brass / chrome plated
Weight (g)
36
Nozzle Length (mm)
300
TRUSCO Part Number
228-0655
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For air blowing
3
From Japan
On 2018-02-05 08:19:30
It is used by air blow of cutting waste. Purchase as spare as it often breaks
This review is about item#08378325.
maintenance
5
From Japan
On 2017-08-17 10:23:39
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#8378316.