Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Flow Regulator Nozzle

Air Flow Regulator Nozzle TD-18-1RN

Item.#
08378361
Mfr.#
TD-18-1RN
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Outside Diameter (phi mm)
6
Nozzle Connector Diameter
G1/8
Nozzle Length (mm)
100
Finishing Material
Brass / nickel plated
Application
General dust work. Nozzle for air duster
Nozzle Diameter (phi mm)
2
2014 TRUSCO Published Page
2-1634
Weight (g)
32
TRUSCO Part Number
285-4201