Buy more than* S$200* and get FREE SHIPPING

  • Air Flow Regulator Nozzle

Air Flow Regulator Nozzle TD-18-2RN

Item.#
08378377
Mfr.#
TD-18-2RN
Package Qty.
1PC
Ship pack of
1
29.70 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Nozzle Outside Diameter (phi mm)
6
Nozzle Connector Diameter
G1/8
Application
General dust work. Nozzle for air duster
Nozzle Length (mm)
200
Finishing Material
Brass / nickel plated
Nozzle Diameter (phi mm)
2
TRUSCO Part Number
285-4210
2014 TRUSCO Published Page
2-1634
Weight (g)
46