Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Flow Regulator Nozzle

Air Flow Regulator Nozzle TD-18-RN

Item.#
08378404
Mfr.#
TD-18-RN
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Nozzle Outside Diameter (phi mm)
6
Nozzle Connector Diameter
G1/8
Weight (g)
21
Application
Air Duster Nozzle
Material (Body)
Brass (nickel plated)
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
27
TRUSCO Part Number
232-1807
Material (O-Rings)
NBR
Description
I can adjust the flow rate of air at the base of the nozzle. 100% - 5 air flow rate adjustment range