Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Air-Blow Gun Nozzle

Air-Blow Gun Nozzle TD-CYAN

Item.#
08378413
Mfr.#
TD-CYAN
Package Qty.
1PC
Ship pack of
1
23.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1635
Nozzle Diameter (phi mm)
phi1.0x8
Weight (g)
16
TRUSCO Part Number
288-2159
Nozzle Mounting Part
G1/8
Nozzle Length (mm)
25
Material
Brass