Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Air Duster Needle Nozzle

Air Duster Needle Nozzle TD-18-1SN

Item.#
08378422
Mfr.#
TD-18-1SN
Package Qty.
1PC
Ship pack of
1
25.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Diameter (phi mm)
1
Nozzle Length (mm)
130
Finishing Material
Brass / nickel-plated
Nozzle Connector Diameter
G1/8
Weight (g)
22
TRUSCO Part Number
284-3811