Buy more than* S$200* and get FREE SHIPPING

  • Protector Nozzle for Air Duster 

Protector Nozzle for Air Duster  TD-18-PN

Item.#
08378447
Mfr.#
TD-18-PN
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 1796
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
30
Finishing Material
Brass / chrome plated
2014 TRUSCO Published Page
2-1636
Nozzle Connector Diameter
G1/8
Weight (g)
10
TRUSCO Part Number
284-3773