Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air-Blow Gun Nozzle

Air-Blow Gun Nozzle TD-CAN

Item.#
08378465
Mfr.#
TD-CAN
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1635
Nozzle Diameter (phi mm)
phi1.0x12
Weight (g)
10
TRUSCO Part Number
288-2141
Nozzle Mounting Part
Screw diameter G1 / 8
Nozzle Length (mm)
15
Material
Brass