Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flexible Nozzle

Flexible Nozzle TD-18-FN300

3.00 (2)
Item.#
08378483
Mfr.#
TD-18-FN300
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Diameter (phi mm)
3
Finishing Material
Aluminum (special polymer coating) / polyethylene film, brass
Nozzle Length (mm)
300
Nozzle Connector Diameter
G1/8
TRUSCO Part Number
228-0710
Weight (g)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Combine cleaning
5
From Japan
On 2018-06-03 09:05:01
It is a product of the feeling that the hand reaches the itchy place. It is used very handy. It is good to buy.
This review is about item#8378492.
Removal of dust during wood processing
1
From Japan
On 2010-12-27 00:52:12
When you strengthen the air, you can not use it if you want to blow back with recoil and backward, you can only use it with weak air, material is too soft, blow away with strong air.
This review is about item#08378492.