Buy more than* S$200* and get FREE SHIPPING

  • Flexible Nozzle

Flexible Nozzle TD-18-FN500

1.00 (1)
Item.#
08378492
Mfr.#
TD-18-FN500
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Nozzle Diameter (phi mm)
3
Finishing Material
Aluminum (special polymer coating) / polyethylene film, brass
Weight (g)
25
Nozzle Connector Diameter
G1/8
Nozzle Length (mm)
500
TRUSCO Part Number
228-0728
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Removal of dust during wood processing
1
From Japan
On 2010-12-27 00:52:12
When you strengthen the air, you can not use it if you want to blow back with recoil and backward, you can only use it with weak air, material is too soft, blow away with strong air.
This review is about item#08378492.