Buy more than* S$200* and get FREE SHIPPING

  • Mini Air Filter
  • Mini Air Filter
  • Mini Air Filter

Mini Air Filter TD-MF

3.83 (6)
Item.#
08378501
Mfr.#
TD-MF
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Mounting Screw
G1/4
Overall Length (mm)
87
TRUSCO Part Number
282-5473
Application
Attach on air tool entrance. Moisuture will be removed.
Weight (g)
99
Material
Polycarbonate
Caution
Put sealing tape on the part of attaching
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Painting
2
From Japan
On 2017-11-22 12:27:43
I am dissatisfied with the price. Even if it looks, the same thing (though it is another brand) was sold nearly 800 yen at the home center cheaply. I'd like you to handle items of that brand. Is not everything cheap? What? What? There are products that you better buy after checking carefully I wish ~
This review is about item#8378501.
Painting work
1
From Japan
On 2017-09-30 18:53:44
It seems that this is not a solvent resistant product as well. Scheduled to be disposed of as soon as substitute arrives.
This review is about item#8378501.
Track painting
5
From Japan
On 2016-04-28 15:08:27
For use with civil engine compressor, I bought it as a drainage measure. It is a dish for just in case though it passes through the main filter and the sub filter from the most recent compressor. Unexpectedly, water was almost removed by the sub filter, and it was not confirmed near the gun. Thanks to that, I could perform a good painting process.
This review is about item#08378501.
For urethane coating on outboard motor
5
From Japan
On 2015-03-24 08:22:35
It is possible to stop the water droplet more than I thought, the product is also small so it will not disturb the work.
This review is about item#08378501.
For spraying natural lacquer
5
From Japan
On 2015-02-16 19:33:49
The oil of the compressor entered the hose of the spray and it bought it because the cissing has come out. I solved the problem as soon as I used it for work. I think whether maintenance is necessary, but at that time, I would like to also use it.
This review is about item#08378501.
Used when paint gun, air ratchet, mini air sander etc., malfunction due to moisture is considered
5
From Japan
On 2012-09-22 14:55:40
Despite being sunny, moisture can be removed unexpectedly, and it is also used in power tools. Because it can take dew condensation between air hoses, it is easier and more effective than a dryer near a compressor.
This review is about item#08378501.