Buy more than* S$200* and get FREE SHIPPING

  • Air Duster Nozzle

Air Duster Nozzle TD-18-MN

5.00 (1)
Item.#
08378517
Mfr.#
TD-18-MN
Package Qty.
1PC
Ship pack of
1
7.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
145
Finishing Material
Brass / chrome plated
Nozzle Connector Diameter
G1/8
Weight (g)
24
TRUSCO Part Number
228-0698
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for air gun
5
From Japan
On 2015-06-25 22:08:18
Is the length about 150 ㍉? It is satisfactory because very easy to use items can be purchased at low price.
This review is about item#08378517.