Buy more than* S$200* and get FREE SHIPPING

  • Air-Blow Gun Nozzle

Air-Blow Gun Nozzle TD-18-SN

Item.#
08378562
Mfr.#
TD-18-SN
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1635
Nozzle Connector Diameter
G1/8
Weight (g)
18
TRUSCO Part Number
228-0680
Nozzle Diameter (phi mm)
Special
Nozzle Length (mm)
30
Finishing Material
Brass / nickel plated