Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Engine Cleaner

Engine Cleaner TD-77

Item.#
08378587
Mfr.#
TD-77
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Tube Connection Caliber (mm)
5.5 (cleaning liquid)
Nozzle Diameter (phi mm)
2
Abstract
Engine cleaner
Accessories
Vinyl tube 1.5m, strainer set
Air Intake
G1/4
Weight (g)
370
TRUSCO Part Number
231-4681