Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blow Gun Long L Shaped

Blow Gun Long L Shaped BR-490L

5.00 (1)
Item.#
08378605
Mfr.#
BR-490L
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Shape
Long, L-type
Material (Nozzle)
Nickel plated brass
Fluid
Compressed air
Operating Temperature Range (deg C)
-5 to 60
Material (Body)
Polyacetal
Application
Air blow
Normal Working Pressure (MPa)
1.6
Nozzle Diameter (phi mm)
4
Nozzle Length (mm)
490
Weight (g)
169
TRUSCO Part Number
231-5327
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used by blowing iron powder and dust of processing machine
5
From Japan
On 2018-03-22 07:41:42
Purchased a long nozzle type as it was difficult to use because it was loosened by the screw part when purchasing the telescopic nozzle at home center. It is very light and easy to use.
This review is about item#08378605.