Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blow Gun Long Straight Type

Blow Gun Long Straight Type BR-320S

Item.#
08378614
Mfr.#
BR-320S
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Air Mounting Spout
Rc1/4
Material (Nozzle)
Nickel plated brass
Operating Temperature Range (deg C)
-5 to 60
Application
Air blow
Overall Length (mm)
467
Nozzle Shape
Long, straight-through
Nozzle Length (mm)
320
Normal Working Pressure (MPa)
1.6
Nozzle Diameter (phi mm)
3.5
Material (Body)
Polyacetal
Weight (g)
141
TRUSCO Part Number
231-5319
Fluid
Compressed air