Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blow Gun Long Straight Type

Blow Gun Long Straight Type BR-490S

Item.#
08378623
Mfr.#
BR-490S
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Air Mounting Spout
Rc1/4
Material (Nozzle)
Nickel plated brass
Operating Temperature Range (deg C)
-5 to 60
Application
Air blow
Maximum Working Pressure (MPa)
1.6
Fluid
Compressedair
Weight (g)
169
TRUSCO Part Number
231-5335
Normal Working Pressure (MPa)
1.6
Nozzle Diameter (phi mm)
3.5
Material (Body)
Polyacetal
2014 TRUSCO Published Page
2-1621
Nozzle Shape
Long, straight-
Nozzle Length (mm)
490
Overall Length (mm)
637