Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Blow Gun Long L Shaped

Blow Gun Long L Shaped BR-320L

3.67 (3)
Item.#
08378632
Mfr.#
BR-320L
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Nozzle Shape
Long, L-type
Material (Nozzle)
Nickel plated brass
Fluid
Compressed air
Operating Temperature Range (deg C)
-5 to 60
Material (Body)
Polyacetal
Application
Air blow
Normal Working Pressure (MPa)
1.6
Nozzle Diameter (phi mm)
4
Nozzle Length (mm)
320
Weight (g)
141
TRUSCO Part Number
231-4762
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Cleaning of air filter etc
3
From Japan
On 2016-05-09 17:36:27
The length was shorter than I thought.
This review is about item#08378632.
For cleaning of agricultural machinery machinery
3
From Japan
On 2014-10-23 21:10:43
It looks like a little chutch.
This review is about item#08378632.
Removal of sludge during metal processing
5
From Japan
On 2011-10-30 20:37:08
I used the same thing but it was damaged and I purchased it again. I am using it for metal removal and sneaking. Long nozzle type L, lightweight for plastics, flowable OK !! Piston part is easy to use with prevention processing. It seems to be stronger than other products, but it is best if there is little strength. (The fulcrum near the fulcrum of the lever part was damaged last time.) This time we are reinforcing and using it.
This review is about item#08378632.