Buy more than* S$200* and get FREE SHIPPING

  • Blow Gun Standard Type

Blow Gun Standard Type BR-90

4.00 (4)
Item.#
08378641
Mfr.#
BR-90
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For air blower and blowing dust.
Nozzle Shape
Standard type
Nozzle Diameter (phi mm)
3.5
Nozzle Length (mm)
90
Operating Temperature Range (deg C)
-5 - 60
Material (Body)
Polyacetal
TRUSCO Part Number
231-4754
Air Intake
Rc1/4
Material (Nozzle)
With a nickel plated brass
Fluid
Compressed air
Maximum Working Pressure (MPa)
1.6
Weight (g)
110
Overall Length (mm)
237
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Drill polishing machines etc. when cutting steel
2
From Japan
On 2017-12-21 15:56:00
Even though things are easy to use, it is okay to attach around the hose joint's metal fittings. It can not be used unless it is prepared separately
This review is about item#8378641.
It is used for removing the spike dirt from the golf course.
5
From Japan
On 2017-11-25 14:53:45
Spike is particularly dirty, such as during rain, it is lightweight and gentle to the customer.
This review is about item#8378641.
Air blow to product
5
From Japan
On 2016-11-23 14:56:08
First of all, it is light. It is also nice to have a reasonable price.
This review is about item#8378641.
Inspection of machine tool
4
From Japan
On 2016-02-01 16:40:02
Tool dust, removal of dust removal sludge etc
This review is about item#08378641.