Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Metal Air Duster

Metal Air Duster TD-90K

Item.#
08378657
Mfr.#
TD-90K
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
As air blow.
Nozzle Diameter (phi mm)
2
Connection Thread
G1/4
Weight (g)
87
TRUSCO Part Number
228-0795
2014 TRUSCO Published Page
2-1627
Nozzle Length (mm)
22.5
Maximum Working Pressure (MPa)
1
Overall Length (mm)
117
Specification
Metal type