Buy more than* S$200* and get FREE SHIPPING

  • Resin Air Duster

Resin Air Duster TD-90J

5.00 (1)
Item.#
08378666
Mfr.#
TD-90J
Package Qty.
1PC
Ship pack of
1
23.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 1787
Nozzle Diameter (phi mm)
2.0
Maximum Working Pressure (MPa)
1.0
TRUSCO Part Number
228-0809
Application
Use for air blow. This resin type can be used for fluid.
2014 TRUSCO Published Page
2-1627
Connection Thread
G1/4
Weight (g)
36
Specification
Resin type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of machinery
5
From Japan
On 2016-07-24 18:29:06
It has been very useful 0.00 dust meticulously
This review is about item#08378666.