Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Gun
  • Air Gun
  • Air Gun

Air Gun MAG-38

5.00 (2)
Item.#
08378693
Mfr.#
MAG-38
Package Qty.
1PC
Ship pack of
1
529.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Normal Working Pressure (MPa)
0.6
Dimension G(mm)
45
2015 Trusco Published Pages
2 1799
2014 TRUSCO Published Page
2-1639
Material (Nozzle)
Aluminum alloy
Hose Mounting Nozzle
3/8
Dimension A (mm phi)
50
Dimension B (phi mm)
50
Air Consumption (m3/min)
1.33
Purpose
Blowing away powder, chips, waste textiles, water, smoke, and cooling heated work., Blowing away powder, chips, waste textiles, water, smoke, and cooling heated work.
Material (Body)
SS400
Dimensions E (mm)
75
Dimensions D (mm)
190
Dimension F (mm)
70
Dimension H (mm)
30
Weight (kg)
1.8
TRUSCO Part Number
227-5635
Dimensions C (phi mm)
75
Dimension K(mm)
12.7
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Vacuum punch free
5
From Japan
On 2018-02-27 11:15:42
Features and abilities are satisfactory, but the price is somewhat high. Although the large size may be unreasonable due to the demand relationship · · ·
This review is about item#8378675.
For aspiration of residue
5
From Japan
On 2016-10-31 14:36:17
I ordered another one because it was more powerful than expected
This review is about item#8378693.