Buy more than* S$200* and get FREE SHIPPING

  • Blower Gun, Bag

Blower Gun, Bag MAG-11A

4.00 (1)
Item.#
08378763
Mfr.#
MAG-11A
Package Qty.
1Set
Ship pack of
1
219.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1638
Normal Working Pressure (MPa)
0.6
Air Consumption (m3/min)
0.25
Nozzle Diameter (phi mm)
phi20.0
Intake Pipe Diameter (phi mm)
20
Weight (g)
500
TRUSCO Part Number
227-5911
Hose Mounting Nozzle
Rc1/4
Exhaust Vent
phi25mm
Minimum Inside Diameter (phi mm)
11
Nozzle Length (mm)
150
Overall Height (mm)
135(airgun)
Overall Length (mm)
142
Set Contents
AirgunMAG-11x1unitssuctionportpipe150mmx1thishoseband#38x1piecesdustbag
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting and polishing Removal of metal powder
4
From Japan
On 2014-04-10 08:46:21
Fixing instability of the suction hose · · What is the locking structure necessary?
This review is about item#08378772.