Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Blower Gun, Bag

Blower Gun, Bag MAG-11B

4.00 (1)
Item.#
08378772
Mfr.#
MAG-11B
Package Qty.
1Set
Ship pack of
1
299.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1638
Normal Working Pressure (MPa)
0.6
Intake Pipe Diameter (phi mm)
20
Weight (g)
1300
TRUSCO Part Number
227-6101
Air Consumption (m3/min)
0.25
Nozzle Diameter (phi mm)
phi20.0
Hose Mounting Nozzle
Rc1/4
Nozzle Length (mm)
150
Overall Height (mm)
135(airgun)
Overall Length (mm)
142
Exhaust Vent
phi25mm
Minimum Inside Diameter (phi mm)
11
Set Contents
32x1piecesairgunMAG-11x1unitssuctionportpipe150mmx1thishoseband#,(innerdiameterphi25mm,airgunside)#38x1piecesducthose2mx1Thisdustbag
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting and polishing Removal of metal powder
4
From Japan
On 2014-04-10 08:46:21
Fixing instability of the suction hose · · What is the locking structure necessary?
This review is about item#08378772.