Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Blower Gun, Bag

Blower Gun, Bag MAG-22A

4.00 (1)
Item.#
08378781
Mfr.#
MAG-22A
Package Qty.
1Set
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1638
Normal Working Pressure (MPa)
0.6
Exhaust Vent
phi32mm
Minimum Inside Diameter (phi mm)
22
Nozzle Length (mm)
200
Overall Height (mm)
145 (air gun)
Overall Length (mm)
144
Hose Mounting Nozzle
Rc1/4
TRUSCO Part Number
227-5929
Air Consumption (m3/min)
0.47
Nozzle Diameter (phi mm)
phi30.5
Intake Pipe Diameter (phi mm)
30.5
Weight (g)
580
Set Contents
Air gun MAG-22 x 1 units suction port pipe 200mm x 1 this hose band # 38 x 1 pieces dust bag
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting and polishing Removal of metal powder
4
From Japan
On 2014-04-10 08:46:21
Fixing instability of the suction hose · · What is the locking structure necessary?
This review is about item#08378772.