Buy more than* S$200* and get FREE SHIPPING

  • Air Gun
  • Air Gun
  • Air Gun

Air Gun MAG-11

Item.#
08378806
Mfr.#
MAG-11
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Mounting Nozzle
Rc1/4
Air Consumption (m3/min)
0.25
Intake Pipe Diameter (phi mm)
20.0
Weight (g)
275
TRUSCO Part Number
227-5759
Exhaust Vent
phi25mm
Normal Working Pressure (MPa)
0.6
Nozzle Diameter (phi mm)
phi20.0
Overall Height (mm)
135
Overall Length (mm)
142
2014 TRUSCO Published Page
2-1638