Buy more than* S$200* and get FREE SHIPPING

  • Air Gun

Air Gun MAG-22

Item.#
08378815
Mfr.#
MAG-22
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hose Mounting Nozzle
Rc1/4
Minimum Inside Diameter (phi mm)
22
Air Consumption (m3/min)
0.47
Intake Pipe Diameter (phi mm)
30.5
Weight (g)
317
TRUSCO Part Number
227-5767
Normal Working Pressure (MPa)
0.6
Exhaust Vent
phi32mm
Nozzle Diameter (phi mm)
phi30.5
Overall Height (mm)
145
Overall Length (mm)
144