Buy more than* S$200* and get FREE SHIPPING

  • Dust Bag for Air Gun

Dust Bag for Air Gun MAG-DB

5.00 (1)
Item.#
08378824
Mfr.#
MAG-DB
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
150
TRUSCO Part Number
227-5953
Material
Body: die-cast aluminum / nozzle: aluminum alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removal work to inhale dust adhering to products
5
From Japan
On 2015-03-04 13:20:51
I use it with an air gun I bought together, it's easy to use.
This review is about item#08378824.