Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Air Sand Blaster

Air Sand Blaster MAB-11-6

4.00 (1)
Item.#
08378885
Mfr.#
MAB-11-6
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To peel rust and paint. Surface treatment of metal, glass and plastic, etc.
Air Consumption (m3/min)
0.25
Normal Working Pressure (MPa)
0.6
Overall Length (mm)
154
Exhaust Vent
phi13mm
Intake Pipe Diameter (phi mm)
9
Set Contents
X1 pcs hose 2mx1 this SUS pipe x2 pcs hose band
2014 TRUSCO Published Page
2-1639
Plug
Rc1/4
Overall Height (mm)
135
TRUSCO Part Number
227-5732
Nozzle Diameter (phi mm)
6
Weight (g)
376
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Removal of rust
4
From Japan
On 2017-09-25 18:14:43
I could get rust well inside. However, the attached manual was wrong and a bit confused. You should better fix the instruction manual! (The number and the figure are different)
This review is about item#8378894.