Buy more than* S$200* and get FREE SHIPPING

  • Air Sand Blaster

Air Sand Blaster MAB-11-8

4.00 (1)
Item.#
08378894
Mfr.#
MAB-11-8
Package Qty.
1PC
Ship pack of
1
419.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
To peel rust and paint. Surface treatment of metal, glass and plastic, etc.
Air Consumption (m3/min)
0.25
Normal Working Pressure (MPa)
0.6
Exhaust Vent
phi15mm
Weight (g)
409
TRUSCO Part Number
227-5741
2014 TRUSCO Published Page
2-1639
Plug
Rc1/4
Overall Height (mm)
135
Nozzle Diameter (phi mm)
8
Overall Length (mm)
162
Set Contents
One hose band x 2 pieces hose 2m x 1 this SUS pipe x
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Removal of rust
4
From Japan
On 2017-09-25 18:14:43
I could get rust well inside. However, the attached manual was wrong and a bit confused. You should better fix the instruction manual! (The number and the figure are different)
This review is about item#8378894.