Buy more than* S$200* and get FREE SHIPPING

  • Air Gun Body

Air Gun Body MAG-22L

5.00 (1)
Item.#
08378921
Mfr.#
MAG-22L
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension A (mm phi)
30.5
Dimensions C (phi mm)
42
Plug
1/4
Minimum Inside Diameter (phi mm)
22
Dimensions D (mm)
144
Overall Length (mm)
144
2014 TRUSCO Published Page
2-1639
Dimension G(mm)
32
TRUSCO Part Number
227-6186
Material
Body: aluminum die-casting, nozzle: Aluminum alloy
Dimension B (phi mm)
32
Air Consumption (m3/min)
0.47
Normal Working Pressure (MPa)
0.6
Dimensions E (mm)
68
Dimension F (mm)
44
2015 Trusco Published Pages
2 1799
Tap
None
Weight (g)
244
Purpose
Blowing away powder, chips, waste textiles, water, smoke, and cooling heated work.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In order to inhale dust etc. blown away by the air gun in reverse
5
From Japan
On 2015-03-04 13:18:55
Because there are few places to handle, it was saved for buying with the bag for catch.
This review is about item#08378912.