Buy more than* S$200* and get FREE SHIPPING

  • Tool Box

Tool Box TFP-450

4.50 (4)
Item.#
08379104
Mfr.#
TFP-450
Package Qty.
1PC
Ship pack of
1
66.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
With tray
Outer Dimensions (Width x Depth x Height) (mm)
493x246x238
Color
Black / Blue
TRUSCO Part Number
133-5014
2014 TRUSCO Published Page
2-1106
Usable Inner Dimension (Width x Depth x Height)(mm)
428x192x107
Weight (kg)
2.3
Material
(Body cover) polypropylene 50% (PP) 100% recycled materials (medium-sized dish partition plate) and polypropylene (PP) recycled materials (automotive bumper grade)
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When machine maintenance
5
From Japan
On 2017-02-06 12:24:39
Cracked the other tool box, because you are using a bumper material of Tamekuruma to be dented, good withstand a certain degree of impact, but the handle part is I want you to a little more durable because the break.
This review is about item#8379086.
Tool tray
4
From Japan
On 2015-10-29 15:54:01
Depth was not good enough shallow. Pliers Hammer nippers spanner kind is not close the lid and not put to devise. Do not use the middle shelf while the remaining zoo was not to organize become confused purse. It is just a tool tray. Probably still price!
This review is about item#08379086.
Storage of the tool
5
From Japan
On 2014-10-27 15:48:36
Lid, it is firmly there is a sufficient thickness to the body. Also open holes for the padlock. Wrench, hammer, driver, file, a bolt nut Place is the perfect size to carry around.
This review is about item#08379086.
Storage of the tool
4
From Japan
On 2008-01-17 22:36:21
Although there was a slight warp, the lid is so closes a gap without Pitatto, infiltration of rainwater is likely to prevent. Partition plate of medium-dish tray is not only be moved one side, because the usability is not good, I use to cut the partition plate.
This review is about item#08379095.