Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Home Case
  • Home Case
  • Home Case

Home Case HP-320 B

4.00 (3)
Item.#
08379201
Mfr.#
HP-320 B
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
321x195x165
TRUSCO Part Number
121-2532
Weight (kg)
1.1
Finishing Material
(Injection beam types) visible wavelength range, receiver storage, (size classification) M
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
300x158x70
2014 TRUSCO Published Page
2-1118
Color
Blue
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
On-site tool holder
4
From Japan
On 2016-09-30 09:32:12
I was asked from the site and bought it. It seems easy to use while checking the inside at a glance. (I did not think about originally thinking about the durability of the possession and the opening of the lid, because it was meant to manage two items of this case side by side on the tool place in the field instead of using it. ) Because I bought two in different colors, it seems to put things that I used for the purpose of use, and the tool place that was attached was easy to work.
This review is about item#8379201.
work
4
From Japan
On 2015-11-02 16:21:28
It is disappointing that you can pick up the part of the plastic that can be stopped conveniently but easy to use.
This review is about item#08379192.
We put small parts such as piping packing
4
From Japan
On 2013-01-19 09:47:19
I am saving for the case because the case is light Because I do not open my mouth during transport I'm using another "patchin" I use it If it should be opened In case the trace is serious so I double it
This review is about item#08379226.