Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tool Box, Resin
  • Tool Box, Resin
  • Tool Box, Resin

Tool Box, Resin SP-350

Item.#
08379235
Mfr.#
SP-350
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Height (mm) Outer Dimension / Inside Dimension
215/105
Frontage (mm) Outer Dimensions / Inside Dimensions
362/340
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
340x160x105
Finishing Material
The main body, cover: ABS resin, metal parts: Steel
Depth (mm) Outer Dimensions/ Inside Dimension
190/160
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
362x190x215
Weight (kg)
1.3
TRUSCO Part Number
121-2061