Buy more than* S$200* and get FREE SHIPPING

  • Nakayama Tool Holder

Nakayama Tool Holder ND-1

Item.#
08379287
Mfr.#
ND-1
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Loop Width (mm)
40
Abstract
Driver feed
Dimension (mm)
50x180
Weight (g)
60
Finishing Material
Cowhide (ticket skin)
Specification
Included 60mm belt loop