Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nakayama Tool Holder, Leather Scabbard

Nakayama Tool Holder, Leather Scabbard NN-1

Item.#
08379296
Mfr.#
NN-1
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1181
Abstract
Knife feed
Dimension (mm)
50x230
Specification
Included 60mm belt loop
Weight (g)
60
Finishing Material
Cowhide (ticket skin)
TRUSCO Part Number
143-2745