Buy more than* S$200* and get FREE SHIPPING

  • Nakayama Tool Holder

Nakayama Tool Holder NP-1

Item.#
08379305
Mfr.#
NP-1
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H) (mm)
85x200
Weight (g)
90
Finishing Material
High-quality cowhide
Compatible Belt Width (mm)
50
Abstract
One order feed
TRUSCO Part Number
143-2788