Buy more than* S$200* and get FREE SHIPPING

  • Nakayama Tool Holder

Nakayama Tool Holder NW-2

Item.#
08379314
Mfr.#
NW-2
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Loop Width (mm)
50
Compatible Belt Width (mm)
50
Abstract
Suspended two-stage
Dimension (mm)
60x245
Dimensions (Width W x Height H) (mm)
60x245
Weight (g)
160
Finishing Material
High-quality cowhide
TRUSCO Part Number
143-2761