Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Leather Fanny Pack

Leather Fanny Pack NK

Item.#
08379341
Mfr.#
NK
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Height H) (mm)
180x220
Weight (g)
350
Finishing Material
Cowhide (ticket skin)
TRUSCO Part Number
143-2770
Compatible Belt Width (mm)
50
Abstract
Kawakoshi-bukuro
Dimension (mm)
180x220