Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Quick Release Belt

Quick Release Belt TC-50

3.00 (2)
Item.#
08379612
Mfr.#
TC-50
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For indoor and outdoor work. For electric work relationship, and interior work, etc.
Width x Length (mm)
50x1150
Finishing Material
Polypropylene (PP)
Dimension (mm)
1150x50
2014 TRUSCO Published Page
2-1206
Weight (g)
119
Color
Blue
TRUSCO Part Number
232-0479
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Working clothes belt
1
From Japan
On 2016-03-15 00:23:42
Too fat
This review is about item#37310777.
Used as a nail bag belt
5
From Japan
On 2014-04-02 21:39:30
The waist adjustment belt enters the inside of the belt and does not become an obstacle. The belt which I used before was the type which the waist adjustment belt comes out to the outside and what I felt inconvenient at the time of using the belly band belt was solved now.
This review is about item#08379612.